missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VistaLab™ Technologies MLA™ Brand Micro D-Tipper™ Pipetters
Color coded body for easy volume identification and individually serialized with Calibration Certificate included.
Marca: VistaLab™ Technologies 1810
Dettagli aggiuntivi : Peso : 0.50000kg
Descrizione
- Made of precision engineered aluminum alloy and stainless steel with limited Lifetime Warranty (covering parts)
- Two-stroke 'To deliver' operation
- Built in tip-ejector
- Glove guard
- Light plunger forces
Specifica
1% | |
Orange | |
Aluminum, Stainless Steel | |
1 | |
10 μL | |
Built-in tip ejector, two-stroke operation, D-Tipper™ ejection system | |
Limited Lifetime | |
2 in. |
Standard MLA small tip | |
Standard MLA Small Tip | |
MLA Micro D-Tipper™ | |
Pipette | |
Standard MLA Small Tip | |
1 Ea. | |
9 in. | |
1.5 in. |