missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Puradisc RC Syringe Filters
Syringe filter with RC membrane is chemically resistant and hydrophilic
1615.00€
Specifica
Autoclavabile | Autoclavable |
---|---|
Dimensione del poro | 0.45 μm |
Sterilità | Non-sterile |
Area di filtraggio | 4.2 cm2 |
Da utilizzare con (applicazione) | For filtering with aqueous and aggressive organic solvents |
Codice del prodotto | Marca | Quantità | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantità | Price | Quantity & Availability | |||||
17300450
|
Cytiva
6758-2504 |
1000 Pk. |
1615.00€
pezzi 1000 |
Spedizione stimata: 21-05-2024
Eseguire il login per visualizzare lo stock disponibile |
|||||
Description
- Rapid, routine syringe filtration of solvents, chemicals, aqueous and non-aqueous solutions/samples up to 100 mL
- Sonicly-welded polypropylene housing
- Regenerated cellulose membrane exhibits low extractables and protein binding
- Syringe format streamlines filtration workflow saving time
- Autoclavable
- Inlet: female luer lock
- Outlet: male slip luer
- Integrity testable BP or WBT
Specifications
Autoclavable | |
Non-sterile | |
For filtering with aqueous and aggressive organic solvents | |
Polypropylene | |
5.2 bar | |
Male slip luer | |
Syringe filter | |
25 mm |
0.45 μm | |
4.2 cm2 | |
Up to 100 mL | |
Female luer lock | |
RC membrane | |
Autoclave at 121 °C (131 °C max) | |
0.98 in. |