missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Quadrant Folded Filter Papers

Saves users valuable time and provides ease of use when undertaking repetitive or multiple analyses

Marca:  Cytiva 10380205

144.86 EUR valido fino al 2024-12-31
Usa il codice promo "23266" per avere il tuo prezzo promozionale.



Dettagli aggiuntivi : Peso : 0.66760kg

 vedi altre versioni di questo prodotto

Codice prodotto. 15929170

  • 152.00€ / 500 confezioni
Spedizione stimata: 28-05-2024
per visualizzare lo stock disponibile
Aggiungi al carrello

Descrizione

Descrizione

  • Saves the time it takes to quadrant-fold circles to fit conical filter funnels in repetitive or multiple analysis
  • Typical applications include: gravimetric analysis for numerous components in cements, clays, iron, and steel products
  • A Primary Filter for separating solid matter from aqueous extracts in general soil analysis, quantitative determination of sediments in milk, and as a pure analytical grade clean-up filter for solutions prior to atomic absorption (AA) spectrometry
  • Use as a high-purity filter in the collection of trace elements and radionuclides from the atmosphere
  • Ashless: 0.7% ash maximum for Grades 4 to 44
  • Suitable for a wide range of critical analytical filtration procedures
Specifica

Specifica

85 g/m2
Folded
Conical Filter Funnels in Repetitive or Multiple Analysis
500/Pk.
Filter Paper
Ash Content: 0.007%
Cellulose
Grade 41
215 μm
125 mm
Suggerimenti di prodotto

Suggerimenti di prodotto

Videos
SDS
Documenti

Documenti

Certificati
Offerte speciali

Offerte speciali