missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABEBA™ Calzature di sicurezza antistatiche - Modello mocassino in pelle bianca
Adatti per alzatallone e solette ortopediche
Marca: ABEBA™ 31032/38
Dettagli aggiuntivi : Peso : 0.01000kg
Descrizione
- Size 35-48 CE, EN ISO 20345:2011, S2, SRA
- Smooth leather, white
- Breathable lining with Silver ions
- Instep area with elastic band
- Non-slip PU walking sole
- Steel toe cap
- Replaceable acc Wave insole (article no. 3557)
- Sanitized treated ESD dissipative according to DIN EN 61340
- Suitable for heel and foot lift
Specifica
CE, EN ISO 20345:2011, S2, SRA, DIN EN 61340 Standard | |
For heel and foot lift | |
Leather | |
Shock-absorbent midsole | |
Light Loafer | |
Cap | |
ESD Light Loafer Safety Shoe |
White | |
Silver Fibre | |
38 | |
Polyurethane | |
Steel | |
Fuel and slip-resistant |