missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Wide Neck Brown Glass Measuring Flask
Prepare precise dilutions. Hirschmann™ Wide Neck Brown Glass Measuring Flask is ideal for precise dilutions and preparing standard solutions. Flask has white graduations and dated batch identification.
Marca: Hirschmann™ 2640166
Dettagli aggiuntivi : Peso : 0.11000kg
Descrizione
- Amber-color glass
- White graduations
- Dated with batch information
Specifica
White | |
Amber | |
110 mm | |
NS 12/21 | |
Not Autoclavable | |
A |
Polyethylene | |
20 mL | |
Wide | |
0.04% | |
Yes | |
Stopper |