missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon ZAP™ 1000 μL Extended Length Aerosol Filter Pipette Tips
Fits Most Popular 1000 μL Pipettors
Marca: Labcon 1057-225-000-9
Dettagli aggiuntivi : Peso : 4.98950kg
Descrizione
- Pipette Tip
- Fits Most Popular 1000 μL Pipettors
- Patented robotically inserted endotoxin free filter
- Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Made in USA
Specifica
1000 μL | |
Sterile | |
Not Autoclavable | |
88.9 mm | |
Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) | |
E-Beam | |
96 tips / Eclipse™ UNO refill/8 refills / Pk./3 Pk. / case | |
Yes | |
Universal Fit | |
ZAP |
Filtered | |
Clear | |
3.50 in. | |
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
Liquid Handing | |
UltraFine | |
96 tips / Eclipse™ UNO refill | |
Single-use | |
No | |
Polypropylene Resin |