missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon ZAP™ 200 μL Aerosol Filter Pipette Tips
Fits Most Popular 200 μL Pipettors
Marca: Labcon 1059-960-006-9
Dettagli aggiuntivi : Peso : 14.96850kg
Descrizione
- Pipette Tip
- Fits Most Popular 200 μL Pipettors
- Patented robotically inserted endotoxin free filter
- Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Made in USA
Specifica
200 μL | |
Non-sterile | |
Not Autoclavable | |
52.1 mm | |
Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) | |
Beveled | |
Single-use | |
No | |
Polypropylene Resin |
Filtered | |
Clear | |
2.05 in. | |
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
Liquid Handing | |
96 Tips/Rack | |
Universal Fit | |
ZAP |