missing translation for 'onlineSavingsMsg'
Learn More

Trajan Scientific and Medical™ 1/16 in. Graphite Fittings

Provides leak-free system connections. Trajan Scientific and Medical 1/16 in. Graphite Fittings leads to improved chromatography for non-MS systems.

Marca:  Trajan Scientific and Medical™ 072607

Dettagli aggiuntivi : Peso : 0.01000kg

 vedi altre versioni di questo prodotto

Codice prodotto. 10566924

  • 58.40€ / pezzi 10
Spedizione stimata: 05-06-2024
per visualizzare lo stock disponibile
Aggiungi al carrello

Descrizione

Descrizione

  • Easy to use
  • Forms reliable seal
  • Reusable
  • Soft material, forms soft grip to the capillary column
  • Low emissions
Specifica

Specifica

Gas Chromatography
100% Graphite
Graphite Reducing Ferrule Short 3.2mm x 3.2mm x 1.0mm
3.2 mm
3.2 mm
1 mm
Suggerimenti di prodotto

Suggerimenti di prodotto

Videos
SDS
Documenti

Documenti

Certificati
Offerte speciali

Offerte speciali

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.