Learn More
Sartorius™ 11107 Series Non-Sterile Cellulose Acetate (CA) Membrane Filters
11107 Series Non-Sterile Cellulose Acetate (CA) Membrane Filters combine high flow rates, good chemical resistance (pH 4-8), and thermal stability with very low adsorption characteristics. They are ideal for use in pressure filtration devices and different pore and diameter sizes are available.
Marca: Sartorius™ 11107-100------N
Dettagli aggiuntivi : Peso : 0.10000kg
Descrizione
- High flow rates and thermal stability
- Excellently suited for pressure filtration devices
- Compatible with aqueous solutions, oils, alcohols and other organic solvents
- Suitable for filtration of aqueous solutions and solvent mixtures, as well as clarification
Specifica
Autoclavable | |
White | |
Membrane Filter | |
Cellulose Acetate | |
0.2 μm | |
24 mL/min./cm2/bar | |
100 Pk. | |
4.7 mil | |
Membrane Filter | |
100 mm |
2.9 bar | |
Single-use | |
Disc | |
Cellulose Acetate | |
Non-sterile | |
For use in pressure filtration devices | |
100 Pk. | |
120 μm | |
3.9 in. | |
100 mm |