missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ratiolab™ 133 x 133 Cardboard Cryo Boxes
For sample storage and transport even at very low, deep-freeze temperatures.
Marca: Ratiolab™ 5132502
Dettagli aggiuntivi : Peso : 0.02000kg
Descrizione
- Ultra low temperature-resistant cardboard construction
- Available with a water-repellent standard coating or with a waterproof plastic coating
- Temperature resistant down to −80°C
- Highest flexibility: boxes can be combined with different grid inserts for tubes from dia. 6 to 28 mm
- Can be used for larger vessels when the grid is removed
- Provided in packs of 10
Specifica
Blue | |
Cryo Box | |
6 mm to 28.5 mm Diameter Tubes | |
-80°C | |
Down to −80°C | |
133 mm | |
50 mm |
Cardboard | |
Deep Freeze Storage/Transport | |
Waterproof Plastic Coating | |
10/pk | |
133 x 133 mm | |
133 mm |