Learn More
Brady™ B-488 High-Performance Polyester BMP71 Printer Labels
Used to identify property from components to finished products
Marca: Brady™ 114858
Dettagli aggiuntivi : Peso : 0.11430kg
Descrizione
- Made of High-Performance Polyester
- Allow printed information and barcodes/data codes to remain legible and scannable in harsh environments
Applications:
Asset Tracking, Barcoding, Component ID, Equipment ID, General Identification, General Purpose ID, Rating Plates, Slide, Through Hole - Top
Certifications
UL listed, CSA, AGA
Specifica
UL Recognised; CSA Accepted | |
Permanent Acrylic | |
Matte | |
Label | |
BMP™71 Printer | |
750/Roll | |
1.9 x 0.25 in. | |
-40°C to +160°C | |
9.53 mm | |
1.9 in. | |
0.25 in. |
BMP71 Label Printer Labels | |
White | |
Polyester (B-488) | |
Asset Tracking, Barcoding, Component ID, Equipment ID, General Identification, General Purpose ID, Rating Plates, Through Hole - Top, Well Plate | |
1 | |
Rectangle | |
48.2 x 6.35 mm | |
0.091 mm | |
6.35 x 48.26 mm | |
48.2 mm | |
6.35 mm |