missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Vinyl Tapes (B-595) for BMP71 Printer - Ochre
Indoor/Outdoor vinyl grade conforms to irregular, smooth or rough surfaces
Marca: Brady™ 142383
Dettagli aggiuntivi : Peso : 0.20460kg
Descrizione
- Vinyl film with permanent adhesive
- Adheres well to pipes, walls, equipment, windows - most clean, dry surfaces
- Resistant to grease, oil and most industrial chemicals
- Five year outdoor durability in temperatures from 82° to -40°C (180° to -40°F, can be applied as low as -18°C (0°F)
Specifica
BS5609:1986 Section 2 and section 3 | |
Permanent Acrylic | |
Gloss | |
Vinyl Tape | |
BMP™71 Printer | |
1 Ea. | |
0.102 mm | |
50 ft. | |
2 in. |
BMP71 Label Printer Tapes | |
Ochre | |
Vinyl (B-595) | |
Labeling pipes, walls, equipment, windows | |
1 | |
-40°C to +82°C | |
15.24 m x 5.08 cm (50 ft. x 2 in.) | |
15.24 m | |
5.08 cm |