missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ 7942 Series Thermal Transfer Printer Ribbon
Nastro in cera con prestazioni standard per uso generale, destinato all’etichettatura temporanea e in carta.
Marca: Brady™ 237556
Dettagli aggiuntivi : Peso : 0.11600kg
Descrizione
- General purpose, standard performance wax ribbon for paper and temporary labelling.
Specifica
Printer Ribbon | |
THT 25 mm Core Printer, Brady 1344 | |
109.4 yd. | |
100 m | |
0.0018 in. | |
12.7 mm I.D. | |
Black 7942 Series Thermal Transfer Printer Ribbon | |
1 Ea. |
Black | |
Polyester | |
4.33 in. | |
110 mm | |
0.0045 mm | |
100 m x 110 mm | |
Ink side in |