missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ 7942 Series Thermal Transfer Printer Ribbon
Nastro in cera con prestazioni standard per uso generale, destinato all’etichettatura temporanea e in carta.
Marca: Brady™ 804448
Dettagli aggiuntivi : Peso : 0.06600kg
Descrizione
- General purpose, standard performance wax ribbon for paper and temporary labelling.
Specifica
Printer Ribbon | |
BBP11 Label Printer, BBP12 Label Printer | |
76.6 yd. | |
70 m | |
0.0018 in. | |
12.7 mm I.D. | |
Black 7942 Series Thermal Transfer Printer Ribbon | |
1 Ea. |
Black | |
Polyester | |
3.35 in. | |
85 mm | |
0.0045 mm | |
70 m x 85 mm | |
Ink side out |