Learn More
Honeywell Safety Products™ A800 Grey TSR Glasses
Economical and comfortable, these safety glasses are affordably priced and suitable for use in a variety of application arenas. Honeywell Safety Products™ A800 Grey TSR Glasses are designed with a sporty style and a slim profile for workers with smaller faces.
Marca: Honeywell Safety Products™ 1015367
Dettagli aggiuntivi : Peso : 0.80000kg
Descrizione
- General use and protection against impact (45m/s).
- Well suited for indoor or outdoor applications such as utilities, light and heavy manufacturing, bio tech, laboratories, clean rooms, ship building and automotive manufacturing.
- Affordably priced and economical.
- Slim profile for workers with smaller faces.
- Sporty styling.
- 9-base polycarbonate, abrasion resistant lenses.
- 180° field of distortion-free vision.
- Temples feature soft, padded inserts with extra flex.
- Soft nosepiece conforms to various nose bridge shapes.
Specifica
Impact-resistant | |
Gray | |
Administration. General use and protection against impact (45m/s). Well suited for indoor/outdoor applications such as utilities, light and heavy manufacturing, bio tech, laboratories, clean rooms, ship building and automotive manufacturing. | |
1 Ea. |
EC Category PPE 2, Quality Assurance ISO 9001 / 2000, EC Certificate Number EC1790, EC Attestation Number EC1790 | |
Safety glasses | |
Gray | |
Polycarbonate |