missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva (formerly Pall Lab) Acrodisc™ Syringe Filters with Nylon Membrane and Male Slip Luer Outlet
Versatile filter for both aqueous and solvent-based sample filtration.
Marca: Cytiva (formerly Pall Lab) 4427
185.79 EUR valido fino al 2024-05-06
Usa il codice promo "21711" per avere il tuo prezzo promozionale.
Dettagli aggiuntivi : Peso : 0.51680kg
Descrizione
- Excellent chemical compatibility with esters, bases, and alcohols
- Saves time because no prewetting is required
Specifica
Nylon | |
Non-sterile | |
<30 μL | |
300/Cs. | |
Male Slip Luer Outlet | |
13 mm |
0.2 μm | |
1 cm2 | |
Polypropylene | |
100/Pk. | |
55°C |