missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Aluminum: ISO Safety Sign - No activated mobile phones
Sign compliant to ISO 7010.
Marca: Brady™ 823495
Dettagli aggiuntivi : Peso : 0.09300kg
Descrizione
- Aluminum
- For indoor and outdoor use
Specifica
ISO 7010 | |
1 Ea. | |
Indoor and Outdoor | |
-40°C to 140°C | |
Global |
Aluminum | |
200 mm | |
1.016 mm | |
Round | |
Red |