missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ B-7606 Paper Thermal Transfer Labels
Printable, paper labels for Thermal Transfer Printers.
Marca: Brady™ 236738
Dettagli aggiuntivi : Peso : 0.74000kg
Descrizione
- Permanent acrylic adhesive
- 25 mm small core
- Glossy finish
Specifica
Not Autoclavable | |
White | |
Paper (B-7606) | |
Non-sterile | |
BBP™11, BBP™12, and THT 76 mm Core Printers | |
4560 Labels | |
-40°C to +50°C | |
104.8 mm | |
101.6 mm |
Permanent Acrylic | |
Gloss | |
Thermal Transfer | |
Warehouse Marking | |
1 | |
Rectangle | |
0.081 mm | |
57.2 mm |