missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ BigPrep™ Lysing Matrix Z, 50 mL Tubes

BigPrep™ Lysing Matrix Z contains 2.0 mm diameter yttria-stabilized zirconium oxide beads and is used to grind soft animal and plant tissues and insects.

Marca:  MP Biomedicals™ 116979002

Dettagli aggiuntivi : Peso : 0.10000kg

 vedi altre versioni di questo prodotto

Codice prodotto. 15252860

  • 28.41€ / pezzi 50
Spedizione stimata: 05-06-2024
per visualizzare lo stock disponibile

Effettua il per acquistare questo articolo Hai bisogno di un conto web ? Registrati oggi stesso!


Descrizione

Descrizione

Lysing Matrix Z tubes can be used with FastPrep instruments or similar bead beaters. They are ideal for lysis of animal and plant tissue and whole insects. Lysing Matrix Z is an alternative to the very aggressive Lysing Matrix A for applications such as RNA and protein isolation from very tough tissue.

  • Tube size: 50 mL
  • Samples types: Animal tissue, plant tissue, tough stems, roots, seeds, whole insects
  • Matrix composition: 2 mm diameter yttria-stabilized zirconium oxide beads
Specifica

Specifica

Yttria-stabilized Zirconium Oxide
Animal Tissues, Plants, Insects
FastPrep instruments or other bead beaters
Lysing Matrix Z
2 x 50 mL
Room temperature
Dnase-free
Nucleic Acid Isolation and Purification, Homogenization
Lysis Matrix Tube
Rnase-free
Suggerimenti di prodotto

Suggerimenti di prodotto

Videos
SDS
Documenti

Documenti

Certificati
Offerte speciali

Offerte speciali

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.