Learn More
Masterflex™ C-Flex™ I/P™ Spooled Precision Pump Tubing
Maintain flexibility at extreme temperatures
Marca: Masterflex™ 06427-73
Dettagli aggiuntivi : Peso : 0.80000kg
Descrizione
- Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory Approvals to match your unique application
- Always in stock—most formulations and sizes available to ship same day
- Ultra smooth inner surface results in fewer extractables
Masterflex™ C-Flex™ Precision pump tubing offers enhances biocompatibility with longer pumping life. This tubing is nonpyrogenic, noncytotoxic, and nonhemolytic — protecting the purity of your fluid. Heat sealable and weldable, C-Flex tubing is ideal for biopharmaceutical processing and storage and botanical production.
Specifica
FDA approved | |
C-Flex | |
-40°C | |
8000 mL/min | |
Autoclave, Ethylene Oxide, Gamma Irradiation | |
660 mm Hg |
9.5 mm | |
30.4 m | |
73 | |
3/8 in. | |
1.4 bar | |
100°C |