missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Purolite™ Chromalite™ AD Monodispersed Polymeric Adsorbents for IEX and RP-HPLC
Chromalite™ AD monodispersed resins are hydrophobic resins made in monodisperse size for solid phase extraction, IEX-HPLC, RP-HPLC.
Marca: Purolite™ LS06891-466
Dettagli aggiuntivi : Peso : 0.01000kg
Descrizione
- Manufactured using patented seeding technology foir uniform particle sizes
- Solid Phase Extraction
- Analytical Reverse Phase chromatography (RP-HPLC) and IEX chromatography (IEX-HPLC)
- Adsorption of biomolecules
- Extraction from biological fluid
- High chemical stability
- Efficient regeneration
- Large surface area
- Narrow particle size range
- Excellent selectivity
- Low extractable content
- Compliant with FDA regulation
- Compliant with ResAP(2004) 3
- Halal, Kosher, TSE/BSE/GMO free
Specifica
Beige to Brown Spherical Beads | |
15AD2S Macroporous Polystyrene/Divinylbenzene Cation Exchange Resin | |
1 to 14 pH | |
>200 m2 | |
Use within 5 years from date of manufacture | |
Sulphonic acid |
2°C to 20°C | |
12 to 18 μm | |
200 to 300 Å | |
10 g | |
20% ethanol slurry |