Learn More
Chromalite™ CGC Gel Strong Acid Cation Activated Styrene/ Polydivinylbenzene Copolymer, Purolite™
Chromalite™ CGC are chromatographic cation exchange resin with a polymer designed for small organic and inorganic compound separation and purification. It contains styrenic resin beads crosslinked with 2, 4 or 8% divinylbenzene (DVB).
Marca: Chromalite LS04811-94
Dettagli aggiuntivi : Peso : 1.00000kg
Descrizione
- Ion exchange chromatography
- Desalting of biomolecules after fermentation
- Suitable for inorganic, organic and biological molecule separation
- High chemical stability
- Medium particle size for high performance
- High purity (very low extractables content) so do not require pre-treatment
- Exceptional kinetic and packing properties
- Compliant with FDA regulation 21 CFR 173.25
- Compliant with ResAP(2004) 3
- Halal, Kosher and TSE/BSE/GMO free
- Note: CGC resins occasionally exhibit colour release into surrounding water after prolonged storage (this will not affect performance). In such cases it is recommended to rinse the affected resin with sufficient volumes of water to remove this colour release before putting the resin into service.
Specifica
Spherical Beads | |
35 to 75 μm | |
Orange to Dark Brown | |
Ionic form as shipped: H+ | |
Sulphonic acid |
0.02 | |
min. 0.6 eq/L Cl-; min. 5.0 eq/kg Cl- | |
1 kg | |
CGC50x2 | |
1 to 14 |