missing translation for 'onlineSavingsMsg'
Learn More

Purolite™ Chromalite™ GN Gel Monodispersed Polystyrene Crosslinked with Divinylbenzene, 10 g

Chromalite™ GN resins are highly uniform, non-porous polystyrene beads with different DVB cross linking. They are produced using a revolutionary Purolite seeding technique for high particle size uniformity (UC <1.15).

Marca:  Purolite™ LS03015-466

Dettagli aggiuntivi : Peso : 0.01000kg

 vedi altre versioni di questo prodotto

Codice prodotto. 17069413

  • 403.00€ / 10g

Spedizione stimata: 28-09-2022
per visualizzare lo stock disponibile
Aggiungi al carrello

Descrizione

Descrizione

Chromalite GN products are available in particle sizes of 3 to 50 micron, with varying percentages of DVB cross-linking.

  • Monodisperse beads, ideal for calibration and analytical HPLC
  • Gel type resins, porogen-free
  • Highly robust
  • High chemical stability
  • Suitable for further functionalization for HPLC applications
  • Compliant with FDA regulation 21CFR177.2710
  • Compliant with ResAP(2004) 3
  • Halal, Kosher and TSE/BSE/GMO free
Specifica

Specifica

15GN6
2°C to 20°C
15 μm
10 g
Dry
White Spherical Beads
Gel polystyrene crosslinked with 6% divinylbenzene
1 to 14 pH
Use within 5 years on manufacture
0 to 5%
Videos
SDS
Documenti
Certificati
Offerte speciali

Offerte speciali