Learn More
Shamrock™ Nastro per etichettatura multifunzione da 7,62 cm dotato di codice colore
Offered in a number of colors to fit your needs. Shamrock™ Color Coded Multi-Purpose 3 Inch Labeling Tape offers multiple opportunities for color coding in the laboratory - test, physician or department.
Marca: Shamrock™ ST-200-2
28.73 EUR valido fino al 2024-04-30
Usa il codice promo "21637" per avere il tuo prezzo promozionale.
Dettagli aggiuntivi : Peso : 0.01000kg
Descrizione
- Resistant to water, oil and acid
- Temperature range of -20 to +121°C
- For autoclave, freezer, refrigerator and oven
- Universal marking with ballpoint pen, paper pencil and felt marker
Specifica
Removable | |
Color Coded Multi-Purpose Labeling Tape | |
55 m |
Yellow | |
55 m x 50 mm | |
50 mm |