missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Coupling standard quick disconnect Female Coupler w/Hose Barb
Standard flow quick-disconnect female coupler with hose barb.
Marca: Masterflex™ 06364-65
Dettagli aggiuntivi : Peso : 0.01000kg
Descrizione
- Standard flow quick-disconnect couplings require a body and an insert of the same flow size.
- Plug insert into the body to connect fitting—fitting halves lock into place immediately.
- To disconnect fitting halves, simply press the thumb latch on the coupling body.
Specifica
Quick-Disconnect Hose Barb Fitting Body; Valved, 1/4 in. Tube ID, 1/4 in. Flow Size | |
Polypropylene, Valved | |
1/4 in. Tubing | |
EPR | |
28 in. Hg (711 mm Hg) | |
71°C |
Yes | |
5.0038 cm | |
Autoclave or ethylene oxide (ETO) | |
120 psi | |
160°F |