missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Stedim Biotech™ Diatomaceous Earth Filter, Discs, Grade 470
Made of cellulose and diatomaceous earth with much better separating capability than pure cellulose papers at the same rate of filtration.
Marca: Sartorius Stedim Biotech™ FT-3-606-150
Dettagli aggiuntivi : Peso : 0.15000kg
Descrizione
- Quickly retains the finest particles at high flow rates.
- Suitable for the following:
- Clarification of beer, wine, urine during spectrophotometric or refractometric tests.
- Filtration of the finest, semi-colloidal precipitates, e.g., those consisting of proteins, clay or cold-precipitated barium.
- Analytical sample preparation.
- Non-sterile, bulk packed.
Specifica
140 g/m2 | |
Cellulose, Diatomaceous Earth | |
470 | |
0.32 mm |
Disc | |
80 sec. | |
100/Pk. | |
150 mm |