missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Stedim Biotech™ Diatomaceous Earth Filter, Discs, Grade 470

Made of cellulose and diatomaceous earth with much better separating capability than pure cellulose papers at the same rate of filtration.

Marca:  Sartorius Stedim Biotech™ FT-3-606-185

Dettagli aggiuntivi : Peso : 0.18500kg

 vedi altre versioni di questo prodotto

Codice prodotto. 15952970

  • 174.00€ / pezzi 100

Spedizione stimata: 16-01-2023
per visualizzare lo stock disponibile
Aggiungi al carrello

Descrizione

Descrizione

  • Quickly retains the finest particles at high flow rates.
  • Suitable for the following:
    • Clarification of beer, wine, urine during spectrophotometric or refractometric tests.
    • Filtration of the finest, semi-colloidal precipitates, e.g., those consisting of proteins, clay or cold-precipitated barium.
    • Analytical sample preparation.
  • Non-sterile, bulk packed.
Specifica

Specifica

140 g/m2
Cellulose and Diatomaceous Earth
100/Pk.
185 mm
Disc
470
0.32 mm
Videos
SDS
Documenti
Certificati
Offerte speciali

Offerte speciali