missing translation for 'onlineSavingsMsg'
Learn More

Multiroir Controlec™ Drawer Separation Inserts for Crystal Multiroir 10000

Creates a compartment within a 10L drawer. Multiroir Controlec™ Drawer Separation Inserts for Crystal Multiroir 10000 are a collection of longitudinal and cross pieces to create customized sectioned storage. Each 100mm tall piece is made of 7mm-thick, crystal clear polystyrene.

Marca:  Multiroir Controlec™ 11150MS10001C

Dettagli aggiuntivi : Peso : 0.80000kg

 vedi altre versioni di questo prodotto

Codice prodotto. 11826860

  • 60.10€ / pezzi 10
Spedizione stimata: 16-05-2024
per visualizzare lo stock disponibile
Aggiungi al carrello

Descrizione

Descrizione

Crystal Multiroir are high quality transparent drawer cabinets. They are completely modular and can be combined at will from all sides to save space. Each drawer can be customized with removable partitions to create any size of compartment for partitioned storage.

  • Can be placed on cabinets, shelves or the floor
  • Each unit includes a handle with label holder
  • High transparency Crystal Polystyrene material
  • Shock resistant
  • UV resistant
  • Soap washable
  • Fall arrest stops on each drawer
  • Easy to assemble, tool-free, slide from right to left and from bottom to top
Specifica

Specifica

10/Pack
Longitudinal Drawer Separation Insert
7 mm
Transparent
363 mm
Polystyrene
Sectioned storage
100 mm
Crystal Mutiroir 10000 (10 L) Drawer, Transverse
Suggerimenti di prodotto

Suggerimenti di prodotto

Videos
SDS
Documenti

Documenti

Certificati
Offerte speciali

Offerte speciali