missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Economy Polypropylene Tapes
For use indoors on smooth, flat surfaces. Brady economy polypropylene tapes are used with BMP 71 printer.
Marca: Brady™ 114760
Dettagli aggiuntivi : Peso : 0.20910kg
Specifica
Suggested ribbon series: R4400; R6000; R6900 | |
White | |
Polypropylene (B-529) | |
BMP™71 Printer | |
1 Ea. | |
0.0035 in. | |
50 ft. | |
2 in. |
Acrylic, Permanent | |
Gloss | |
Economy polypropylene tape | |
1 | |
-40°C to +100°C | |
0.089 mm | |
15.2 m | |
5.08 cm |