missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ MN 617 Grade Filter Papers, Round

Suited for general filtration applications, including coarse-crystalline qualitative analysis. Macherey-Nagel™ MN 617 Grade Filter Papers, Round are smooth, soft filter papers with fast filtration speed. The average ash content is about 0.1%, the amount of α-cellulose is about 95%.

Marca:  Macherey-Nagel™ 434007

Dettagli aggiuntivi : Peso : 0.10000kg

 vedi altre versioni di questo prodotto

Codice prodotto. 10454451

  • 7.70€ / pezzi 100
Spedizione stimata: 23-05-2024
per visualizzare lo stock disponibile
Aggiungi al carrello

Descrizione

Descrizione

High quality MN filter papers use cotton linters and refined pulp with a high level of α-cellulose. Cotton linters are short-fiber seed hairs from cotton seeds, which cannot be used for textile purposes, but which are highly suitable for the manufacture of soft and absorbent filter papers. In addition to cotton linters, Macherey-Nagel uses mainly pulp, which is obtained by chemical treatment of plant materials, e.g. coniferous or deciduous wood.

Specifica

Specifica

85 g/m2
Disc
9sec.
MN 617
0.2 mm
70 mm
Soft, smooth
Cellulose
Qualitative analysis and coarse-crystalline analysis
100 Pack
Filter Paper
Suggerimenti di prodotto

Suggerimenti di prodotto

Videos
SDS
Documenti

Documenti

Certificati
Offerte speciali

Offerte speciali