missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Vassoio strumenti in vetro
Sterilizable in hot air up to +180°C. Karl Hecht™ Assistent™ Glass Instrument Trays are excellent for cleaning, sterilizing and storing laboratory instruments.
Marca: Karl Hecht™ 42900005
Dettagli aggiuntivi : Peso : 0.80000kg
Descrizione
- Autoclavable
- Available in a range of sizes
- Available with or without stainless steel cover
Specifica
275 x 150 x 60 mm | |
275 mm | |
Tray | |
Without cover |
60 mm | |
Glass | |
150 mm | |
Resistant to hot-air sterilization up to +180°C / +356°F |