missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Stedim Biotech™ Glass Microfiber Filters, Discs, Grade MG 160
Binder-free glass microfiber filters suitable for analytical and gravimetric analyses.
Marca: Sartorius Stedim Biotech™ FT-3-01110-257
Dettagli aggiuntivi : Peso : 0.10000kg
Descrizione
- Binder-free
- Suitable for the following:
- Air monitoring
- Air/gas filtration
- Liquid filtration
- Prefiltration
- Clarification
- Analytical sample preparation
- Particle analysis
- Non-sterile, bulk packed
Specifica
75 g/m2 | |
Disc | |
1.2 μm | |
400 mL/min. | |
Hydrophilic | |
0.35 mm |
White | |
Binder-free Glass Microfiber | |
Non-sterile | |
MG 160 | |
50/Pk. | |
257 mm |