missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Grade 118 Cellulose Very Slow Filtering Qualitative Filter Paper
For extremely difficult filtration.
Marca: Fisherbrand™
Dettagli aggiuntivi : Peso : 0.01000kg
Descrizione
- Weight: 80g/m2
- Thickness: 0.14mm
- Pore size: 1 to 2mm
- Filtration velocity:300/second
- Burst strength: 0.30kg/ sq.mm
Application
- Used for wine clarification
Specifications
Ash Content: 0.06% | |
Cellulose | |
1 to 2 μm | |
118 | |
0.14 mm | |
150 mm |
Disc | |
1 to 2 μm | |
For extremely difficult filtration, Barium Sulphate, Metastannic Acid, Cuprous Oxide | |
100 Pack | |
150 mm |