missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Grade 292a High Purity Folded Filter Qualitative Filter Papers
Suitable for qualitative analyses that require low ash content
Marca: Sartorius™ FT-4-215-185
Dettagli aggiuntivi : Peso : 0.10000kg
Descrizione
- Made of pure cotton linters or cotton linters with refined pulp
- Medium dense, medium fast filtering
- Ash content <0.06% according to DIN 54370
- Supplied in folded format
Specifica
Folded | |
4 to 7 μm | |
Used for analytical purposes that require a low ash content | |
100/Pk. | |
Qualitative Filter Paper | |
185 mm |
Cotton Linters, Refined Pulp | |
60μm/sec. | |
292a | |
0.19 mm | |
185 mm |