missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Stedim Biotech™ Grade 37/N Creped Paper for Qualitative and Technical Analyses, Discs
Sartorius Stedim Biotech™ Grade 37/N Creped Paper for Qualitative and Technical Analyses, Discs are suitable for analytical and technical purposes where fast flow rate is desirable.
Marca: Sartorius Stedim Biotech™ FT-3-480-047
Dettagli aggiuntivi : Peso : 0.10500kg
Descrizione
- Made of refined pulp and cotton linters
- Ash content 0.1 to 0.15%
- Very fast filtering, wide pore
- Wet-strengthened
Specifica
135 g/m2 | |
Cotton Linters, Refined Pulp | |
4 sec. | |
50/Pk. | |
47 mm |
Disc | |
15 μm | |
37/N | |
0.5 mm |