missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Smooth Surface Folded Filter Qualitative Filter Papers, Grade 4b
Used for routine analyses like clarification and determination of substances
Marca: Sartorius™ FT-4-309-300
Dettagli aggiuntivi : Peso : 0.01000kg
Descrizione
- Made of refined pulp and cotton linters with an >95% α-cellulose content
- Ash content between 0.1–0.15% (grade 100/N < 0.1%)
- Wet-strengthened
Specifica
Folded | |
22μm/sec. | |
4 b | |
0.15 mm | |
300 mm |
Cotton Linters, Refined Pulp | |
For qualitative-technical analyses, used for routine analyses like clarification, determination of substances, but also as discs with a center hole for technical applications | |
100 Pack | |
Qualitative Filter Paper | |
300 mm |