missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Stedim Biotech™ Grade 6 S/N Creped Papers for Qualitative and Technical Analyses, Folded

Sartorius Stedim Biotech™ Grade 6 S/N Creped Papers for Qualitative and Technical Analyses, Folded are suitable for analytical and technical purposes and feature a fast flow rate due to their structure.

Marca:  Sartorius Stedim Biotech™ FT-4-314-185

Dettagli aggiuntivi : Peso : 0.47200kg

 vedi altre versioni di questo prodotto

Codice prodotto. 15903000

  • 235.00€ / pezzi 100
Spedizione stimata: 05-06-2024
per visualizzare lo stock disponibile
Aggiungi al carrello

Descrizione

Descrizione

  • Made of refined pulp and cotton linters with > 95% alpha-cellulose
  • Ash content between 0.1 and 0.15%
  • Medium fast filtering
  • Wet-strengthened
  • Non-sterile, bulk-packed
Specifica

Specifica

145 g/m2
Cotton Linters, Refined Pulp
12 sec.
100/Pk.
Qualitative Filter Paper
Folded
6 to 14 μm
6 S/N
0.55 mm
185 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers