missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Hypersil GOLD™ HPLC Column
Achieve exceptional peak shape and resolution for your HPLC and LC/MS applications.
Marca: Thermo Scientific™ 25005-124630
Dettagli aggiuntivi : Peso : 0.10000kg
Descrizione
- Endcapped, ultrapure, silica-based columns
- Excellent resolution, efficiency, and sensitivity
- Accuracy and quality of your analytical data
Specifica
Analytical Column | |
125 mm | |
1 to 11 | |
220 m²/g | |
C18 | |
10% | |
Yes |
4.6 mm | |
5 μm | |
175 Å | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase |