missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Micro-Vial Graduated Screw Thread Vials
With solid-top closure and PTFE-faced white rubber liner
Marca: DWK Life Sciences 60702-5
Dettagli aggiuntivi : Peso : 0.50000kg
Descrizione
- Accuform™
- KG-33 borosilicate glass
- Extra thick clear glass walls
Specifica
PTFE/Rubber | |
21 mm | |
5 mL | |
2.44 in. | |
Screw Cap | |
12 Cs. |
Clear | |
Borosilicate Glass | |
Yes | |
Tapered | |
62 mm |