missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Laminated Polyester Mandatory Protective Hood Signs
Marca: Brady™ 251264
Dettagli aggiuntivi : Peso : 0.00300kg
Specifica
Polyester | |
Permanent Acrylic | |
100 mm | |
0.024 mm | |
Use Protective Hood | |
White on Blue |
1 Ea. | |
Laminated Polyester | |
110°C | |
Round | |
Mandatory Sign |