missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Laminated Polyester Mandatory Protective Hood Signs
Marca: Brady™ 222628
Dettagli aggiuntivi : Peso : 0.03000kg
Specifica
Polyester | |
Permanent Acrylic | |
315 mm | |
-13°C | |
Round | |
Protective Wear Sign |
1 Ea. | |
Laminated Polyester | |
Mandatory Signs Use Protective Hood | |
0.024 mm | |
Use Protective Hood | |
White on Blue |