Learn More
Lovibond™ Borosilicate Glass Colorimetry Cells
Precision fused cells
Marca: Lovibond™ 656030
Dettagli aggiuntivi : Peso : 0.06930kg
Descrizione
Available in a range of dimensions and path lengths, made from optical glass to the highest standards. Note: For instruments equipped with a heater unit and whenever cells are subjected to thermal shock, it is recommended that borosilicate cells be used.
Series: W600 Borosilicate
Specifica
Colorimetry Cell | |
Model Fs, PFXi-880, 950 and 995 instruments with heated Samples (up to 100°C) | |
Borosilicate Glass | |
100 mm |