Learn More
Merck Millex™ Syringe Filter, MCE, 0.45 μm
For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines
Marca: Merck SLHA02510
1750.00 EUR valido fino al 2024-12-31
Usa il codice promo "23269" per avere il tuo prezzo promozionale.
Dettagli aggiuntivi : Peso : 3.50000kg
Descrizione
For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines
Non-Sterile Millex™ Syringe Filters with MCE Membrane:- Housing is made from a low-extractable polyvinylidene chloride (PVC).
Applications:
Clarification of Aqueous Solutions, General Laboratory Filtration
Specifica
Single-use | |
PVDF, Mixed Cellulose Ester | |
Non-sterile | |
PVC | |
1000Pack | |
100 mL | |
25 mm |
Mixed Cellulose Esters (MCE) | |
0.45 μm | |
Analytical sample prep | |
Millex™ | |
Syringe Filter | |
25 mm |