missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Minisart™ NML Surfactant-free Cellulose Acetate Standard Syringe Filter (SFCA), Non-sterile
Minisart™ NML Surfactant-free Cellulose Acetate Standard Syringe Filter (SFCA) is for all aqueous solutions and oils with a pH of 4 to 8.
Marca: Sartorius S6534------FM--Q
Dettagli aggiuntivi : Peso : 2.49700kg
Descrizione
- Non-sterile Minisart™ NML Standard syringe filters are supplied in bulk packs.
- This reduces waste and makes the handling easier whenever the application allows the sterile filtration or clarification under non-sterile conditions.
- The housing is made of the acrylic resin MBS (Methacrylate butadiene styrene) which has a limited compatibility with alcohols but is free of phthalates.
- Housing and membrane are tightly connected which allows bidirectional use.
- Minisart™ Standard Syringe Filters without CE marking are not for medical use.
- Non-sterile
- Bulk packs for less waste
- Can be sterilized with Gamma or ETO
- Outlet Male Luer Slip
- Glueable, e.g. to tubing
- Bidirectional use possible
- Low non-specific binding
- Minisart™ Filter Types
- Type S7597 with a pore size of 0.2 μm can be used for sterile filtration and has a male luer slip outlet.
- Type S7598 with a pore size of 0.45 μm can be used for for particle removal, clarification and bioburden reduction of aqueous liquids and has a male luer slip outlet.
Specifica
Female Luer Lock, Male Luer Lock | |
CA, Cyrolite | |
MBS | |
0.2 μm | |
500 Pk. | |
Sterile |
Reusable | |
Syringe | |
Cellulose Acetate | |
Non-sterile | |
28 mm |