missing translation for 'onlineSavingsMsg'
Learn More

Merck Mitex™ Membrane Filters, 5 μm

Unlaminated for extreme chemical or temperature conditions

Marca:  Merck LSWP14250

Dettagli aggiuntivi : Peso : 1.00000kg

 vedi altre versioni di questo prodotto

Codice prodotto. 11556415

  • 1425.00€ / pezzi 50
Spedizione stimata: 05-07-2024
per visualizzare lo stock disponibile
Aggiungi al carrello

Descrizione

Descrizione

Unlaminated for extreme chemical or temperature conditions

Mitex™ PTFE Membrane is unaffected by almost all liquids, including organic solvents, concentrated acids and bases, propellants, and cryogenic fluids. Mitex™ membrane is unbacked, yet is easy to handle, combining the convenience of a backed membrane with the versatility of a pure PTFE membrane. Mitex™ membrane is hydrophobic.

Features & Benefits:
  • Broad chemical compatibility
  • Biologically and chemically inert
  • Stable at temperatures in excess of 260 °C (500 °F) and below -100 °C (-148 °F)*

Applications: Clarifying Acids, Bases, and Cryogenic Fluids; Clarifying Propellants; Analyzing Hydraulic Fluids; Isolating RNA

Specifica

Specifica

Not Autoclavable
White
PTFE
Non-sterile
Clarification of acids, bases, and cryogenic fluids; clarification of propellants; analysis of hydraulic fluids; RNA isolation.
50Pack
125 μm
Hydrophobic
142 mm
0.9 psi
Screen Filter
5 μm
70 mL/min x cm2
Plain
50/Pk.
Filter Membranes
142 mm
Suggerimenti di prodotto

Suggerimenti di prodotto

Videos
SDS
Documenti

Documenti

Certificati
Offerte speciali

Offerte speciali