Learn More
Thermo Scientific™ Nalgene™ Colored Polypropylene Closures: Bulk Pack
Eliminate spills with these one-piece, colored, polypropylene closures, which fit narrow-mouth 4mL bottles.
Marca: Thermo Scientific™ 362150-4130
Dettagli aggiuntivi : Peso : 1.07000kg
Descrizione
Eliminate spills with Thermo Scientific™ Nalgene™ Colored Polypropylene Closures. These one-piece, linerless closures fit Nalgene™ narrow-mouth 4mL bottles. They feature an integrally molded seal ring and a well-defined closure knurl that makes gripping and capping easy.
Features:- Guaranteed leakproof† when used with Nalgene narrow-mouth bottles
- Reduce chance of cross contamination
- Protect contents from UV light when used with opaque bottles
- Available in Opaque white, amber, green, red and blue for color coding
Ordering Information:
Case of 2,000.
Specifica
Polypropylene | |
8 mm | |
0.315 in. | |
Nalgene narrow-mouth 4mL bottles | |
Green | |
8 mm | |
2,000 | |
Bulk | |
Yes | |
Round |
Closure | |
16 mm (Outer) | |
Unlined | |
13-415 mm | |
Nalgene Colored Closures | |
Polypropylene | |
2000 | |
Manufactured in compliance with ISO 13485:2016 quality requirements. Closures meet FDA CFR21 177.1520 for food and beverage use, USP Class VI. Meet the requirements of light-resistant containers per USP latest edition when used with opaque bottles. | |
Narrow |
Note:
Not for use on hot plates