missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Natural Polypropylene Barbed Fittings
These economical straight and T connection fittings easily connect fluid paths without the use of tools in the laboratory. Just slip your flexible tubing or hose onto the barb to create a secure seal.
Marca: Masterflex™ 40610-34
Dettagli aggiuntivi : Peso : 0.06000kg
Descrizione
- No leaks, flow restrictions or costly downtime
- Ideal for low-pressure applications, typically up to 30 psi (2 bar)
- Provides chemical resistance for long life
- Available in straight and T shape configurations
Specifica
Barbed Fitting | |
3/4 in. tubing I.D. | |
Chemical resistance | |
Ethylene Oxide, Gamma | |
Natural |
Polypropylene | |
5 Pack | |
9/16 in. orifice; 3-11/32 x 2-3/16 in. | |
T-shape |