missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Zeiss™ Objective Plan Achromat
Designed for use with Carl Zeis Primo Microscopes
Marca: Zeiss™ 415500-1600-001
Dettagli aggiuntivi : Peso : 0.80000kg
Descrizione
- Objective Plan-Achromat 20x/0.40 for Primo (WD: 0.90mm)
- Objective Plan-Achromat 10x/0.25 Ph1 for Primo (WD: 4.4mm)
- Objective Plan-Achromat 4x/0.10 for Primo (WD: 12.0mm)
Specifica
Objective Plan-Achromat 4X/0.10 | |
Primo | |
1 Ea. |
WD: 12mm | |
4x |