missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polyester Security Tags
Maintenance and quality Polyester Security Tags can be used for frequent inspection and of machinery and equipment.
Marca: Brady™ 230822
Dettagli aggiuntivi : Peso : 0.05000kg
Descrizione
- The reverse of the tag is blank.
Specifica
Security Tag | |
Polyester | |
Safety Identification | |
160 mm | |
-40°F to +212°F | |
0.249 mm | |
75 mm |
Blue/Red on White | |
Reparation | |
6.3 in. | |
10 Pk. | |
-40°C to +100°C | |
2.95 in. |