Learn More
CPC Colder Products Company™ PLC Series Plastic Quick Disconnect Couplings
Constructed from polypropylene. CPC Colder Products Company™ PLC Series Plastic Quick Disconnect Couplings replaces bulky and heavy ball-and-sleeve couplings in a wide range of applications. The efficient design leads to high flow and low spillage.
Marca: CPC Colder Products Company™ 06359-82
Dettagli aggiuntivi : Peso : 0.80000kg
Allerta:
WARNING: Pressure, temperature, chemicals and operating environment can affect the performance of couplings. It is the customer’s responsibility to test the suitability of Colder products in their own application conditions
Descrizione
- Polypropylene material
- EPD o-ring
- Integral terminations
- Chemically resistant and gamma sterilizable
- Greater chemical resistance
- One-hand connection and disconnection
Specifica
Almond | |
120psi, 8.3 bar | |
Autoclavable | |
1/4 in. | |
Coupling Connector | |
0°C | |
Gamma:Up to 50 kGy irradiation |
71°C | |
Female Connector | |
Polypropylene | |
6.4 mm | |
Female Connector | |
Sterile | |
1/4 in. |